Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10
Outside Diameter - Millimeter:
254
Other Features:
QD Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
J
Number of Grooves:
10
10 3V 530 SK
Description
10 3V 530 SK V-BELT SHEAVE ; HI-CAP 10 GRV 3V
Part # 10 3V 530 SK
BDI # 613740
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.3
Outside Diameter - Millimeter:
134.62
Other Features:
QD Bushing | Solid Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
581538
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SK
Number of Grooves:
10
10 3V 500 TB
Description
10 3V 500 TB V-BELT SHEAVE ; TB HI-CAP 10 GRV
Part # 10 3V 500 TB
BDI # 613739
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5
Outside Diameter - Millimeter:
127
Other Features:
Taper Lock Bushing | Solid Style
Global Part Number GPN:
581365
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
2517
Number of Grooves:
10
10 B 58 SK
Description
10 B 58 SK V-BELT SHEAVE ; 10 GRV CONVENTIONAL
Part # 10 B 58 SK
BDI # 613658
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.15
Outside Diameter - Millimeter:
156.21
Other Features:
QD Bushing | Solid Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
581719
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
10
10 3V 475 SK
Description
10 3V 475 SK V-BELT SHEAVE ; HI-CAP 10 GRV 3V
Part # 10 3V 475 SK
BDI # 613736
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.75
Outside Diameter - Millimeter:
120.65
Other Features:
QD Bushing | Solid Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
580915
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SK
Number of Grooves:
10