4 B 136 SK
Description
4 B 136 SK V-BELT SHEAVE ; 4 GROOVE A/B BELT 13.95" OD BUSHED
Part # 4 B 136 SK
BDI # 619148
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
13.95
Outside Diameter - Millimeter:
354.33
Other Features:
QD Bushing | Arm Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
580109
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
4
4 B 124 TB
Description
4 B 124 TB V-BELT SHEAVE ; 4 GROOVES 12-3/4" OD BUSHED
Part # 4 B 124 TB
BDI # 619147
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12.75
Outside Diameter - Millimeter:
323.85
Other Features:
Taper Lock Bushing | Arm Style
Global Part Number GPN:
581304
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
2517
Number of Grooves:
4
4 C 140 E
Description
4 C 140 E V-BELT SHEAVE ; 4 GROOVES 14.4" OD BUSHED
Part # 4 C 140 E
BDI # 619216
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
14.4
Outside Diameter - Millimeter:
365.76
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
581595
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
E
Number of Grooves:
4
4 C 76 Q
Description
4 C 76 Q V-BELT SHEAVE ; 4GR C 7.6" OD BORED FOR Q1 BUSHING
Part # 4 C 76 Q
BDI # 21982133
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8
Outside Diameter - Millimeter:
203.2
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
Q2
Number of Grooves:
4
4 C 90 Q
Description
4 C 90 Q V-BELT SHEAVE ; 4GR C 9" OD BORED FOR Q1 BUSHING
Part # 4 C 90 Q
BDI # 21982147
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.4
Outside Diameter - Millimeter:
238.76
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
Q2
Number of Grooves:
4