W1220
Description
W1220 WORM GEAR ; 1.667" PITCH DIA 12 DP 1/2" FACE WIDTH
Part # W1220
BDI # 612864
Features
Gear Style:
Worm Gear
Pitch Diameter - Inch:
1.667
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Pitch:
12 DP
Other Features:
Plain Style | Minimum Bore 1/2
Global Part Number GPN:
667114
Pressure Angle:
14-1/2 Degree
S1220BS 3/4 ALTERED
Description
S1220BS 3/4 ALTERED GEAR ; SPUR GEAR STL 3/4IN FACE 14-1/2DEG PRESS
Part # S1220BS 3/4 ALTERED
BDI # 21516165
Features
Gear Style:
Spur Gear
Direction:
Not Applicable
Pitch Diameter - Inch:
1.667
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Pitch:
12 DP
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
42.342
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
1.667
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Pitch:
12 DP
Other Features:
Plain Style | Type B | Minimum Bore 5/8
Global Part Number GPN:
671591
Pressure Angle:
14.5
Features
Gear Style:
Worm Gear
Pitch Diameter - Inch:
2
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
15.875
Face Width - Inch:
0.625
Pitch:
12 DP
Other Features:
Plain Style | Keyway and Set Screw
Pressure Angle:
14-1/2 Degree
Pitch Diameter - Millimeter:
50.8
W1220Q 1/8X1/16 KW
Description
W1220Q 1/8X1/16 KW WORM GEAR ; 12" PITCH 14.5 DEG PRESS ANG
Part # W1220Q 1/8X1/16 KW
BDI # 21569646
Features
Gear Style:
Worm Gear
Pitch Diameter - Inch:
2
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
15.875
Face Width - Inch:
0.625
Pitch:
12 DP
Other Features:
Plain Style | 1/8" X 1/16" Keyway
Pressure Angle:
14-1/2 Degree
Pitch Diameter - Millimeter:
50.8