Features
Gear Style:
Miter Gear
Pitch Diameter - Inch:
3
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
16.256
Face Width - Inch:
0.64
Pitch:
8 DP
Other Features:
Unhardened Overall | Coniflex Tooth Form | Minimum Bore 1
Global Part Number GPN:
666269
Pressure Angle:
20 Degree
24XL037 X 16MM 5MM KW
Description
24XL037 X 16MM 5MM KW ; TIMING BELT PULLEY
Part # 24XL037 X 16MM 5MM KW
BDI # 24864328
Features
Pitch Diameter - Inch:
1.528
Flange Outside Diameter - Millimeter:
44.602
Inch - Metric:
Inch
Outside Diameter - Inch:
1.508
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Pitch Diameter - Millimeter:
38.811
Mounting Method:
Finished Bore
Belt Width - Millimeter:
9.525
80BTB24RM
Description
80BTB24RM ROLLER CHAIN SPROCKET ; #80 CHAIN BORE TO BORE 24 TEETH
Part # 80BTB24RM
BDI # 24628523
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.661
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.196
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
194.6
Mounting Method:
Bushed
40BS24 1 1/4
Description
40BS24 1 1/4 ROLLER CHAIN SPROCKET ; 1/2" P 24T 1-1-4" BORE
Part # 40BS24 1 1/4
BDI # 619713
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.831
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.098
Other Features:
With 2 Set Screw
Global Part Number GPN:
33931
Pitch Diameter - Millimeter:
97.3
Mounting Method:
Finished Bore
80A24 4
Description
80A24 4 SPROCKET ; SGL ROLLER CHAIN SPROCKET 1IN PITCH
Part # 80A24 4
BDI # 21516222
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.661
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.196
Pitch Diameter - Millimeter:
194.6
Mounting Method:
Finished Bore