SS1248 MTO PER DWG V1908408
Description
SS1248 MTO PER DWG V1908408 SPUR GEAR
Part # SS1248 MTO PER DWG V1908408
BDI # 24660294
Features
Gear Style:
Spur Gear
Direction:
Not Applicable
Pitch Diameter - Inch:
4
Inch - Metric:
Inch
Material:
Stainless Steel
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Pitch:
12 DP
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
101.6
Features
Gear Style:
Spur Gear
Direction:
Not Applicable
Pitch Diameter - Inch:
4
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Pitch:
12 DP
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
101.6
Features
Gear Style:
Bevel Gear
Pitch Diameter - Inch:
4
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
14.986
Face Width - Inch:
0.59
Pitch:
12 DP
Other Features:
2:1 Ratio | Coniflex Tooth Form | Minimum Bore 5/8 | Optional Hardened Teeth
Global Part Number GPN:
666213
Pressure Angle:
20 Degree
S1248 X 1IN 1/4KW-2SS
Description
S1248 X 1IN 1/4KW 2SS SPUR GEAR ; 1IN BORE 4" PITCH DIA 12 DP 3/4" FACE WD
Part # S1248 X 1IN 1/4KW-2SS
BDI # 25186181
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
4
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Pitch:
12 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
101.6
S1248 DWG 6009-112-056
Description
S1248 DWG 6009-112-056 SPUR GEAR ; 12DP 14.5 PRE ANG 48 TEETH 4.166" OD
Part # S1248 DWG 6009-112-056
BDI # 21925062
Features
Gear Style:
Spur Gear
Direction:
Not Applicable
Pitch Diameter - Inch:
4
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Pitch:
12 DP
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
101.6