160M54
Description
160M54 ROLLER CHAIN SPROCKET ; 2" P 54T BORE FOR M BUSHING
Part # 160M54
BDI # 616074
Features
Chain Pitch - Inch:
2
Chain Size:
160
Pitch Diameter - Inch:
34.396
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
35.538
Other Features:
QD Bushing
Global Part Number GPN:
31327
Pitch Diameter - Millimeter:
873.658
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
34.396
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
35.538
Global Part Number GPN:
31505
Pitch Diameter - Millimeter:
873.658
Mounting Method:
Rough Bore
32CTB54
Description
32CTB54 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 32CTB54
BDI # 618551
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Pitch Diameter - Inch:
34.397
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
35.538
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569506
Pitch Diameter - Millimeter:
873.68
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
34.396
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
35.538
Global Part Number GPN:
30252
Pitch Diameter - Millimeter:
873.658
Mounting Method:
Rough Bore
D160B54 X 3-15/16 KW/2SS
Description
D160B54 X 3-15/16 KW/2SS SPROCKET
Part # D160B54 X 3-15/16 KW/2SS
BDI # 24869575
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
34.397
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
35.54
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
873.68
Mounting Method:
Finished Bore