12018 X 2-5/8 KW SS
Description
12018 X 2-5/8 KW SS CHAIN COUPLING HUB ; 2-5/8" BORE
Part # 12018 X 2-5/8 KW SS
BDI # 23774940
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.41
Length Thru Bore - Millimeter:
88.9
Length Thru Bore - Inch:
3.5
Hub Diameter - Millimeter:
171.45
Hub Diameter - Inch:
6.75
Coupling Type:
Chain Coupling
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.64
Length Thru Bore - Millimeter:
88.9
Other Features:
Components May or May Not Intermix Among Brands | Taper Lock Bushing | Hardened Teeth
Hub Diameter - Millimeter:
170.663
Hub Diameter - Inch:
6.719
Coupling Type:
Chain Coupling
10020 4-3/8
Description
10020 4-3/8 COUPLING ; STOCK FLEX COUPLINGW/FINISHED BORE
Part # 10020 4-3/8
BDI # 21444874
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.64
Length Thru Bore - Millimeter:
79.375
Length Thru Bore - Inch:
3.125
Hub Diameter - Millimeter:
170.663
Hub Diameter - Inch:
6.719
Coupling Type:
Chain Coupling
10020 3 15/16
Description
10020 3 15/16 CHAIN CPLG HUB ; 100 CHAIN 20 TEETH
Part # 10020 3 15/16
BDI # 614432
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.64
Length Thru Bore - Millimeter:
79.375
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
170.663
Hub Diameter - Inch:
6.719
Coupling Type:
Chain Coupling
1090T20-SUBASY
Description
1090T20-SUBASY COVER GRID ASSY ; BLUE-FLEX GRID
Part # 1090T20-SUBASY
BDI # 21981413
Features
Component:
Vertical Split Cover and Grid Assembly
Width - Millimeter:
93.98
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.17
Outside Diameter - Millimeter:
232.918
Other Features:
Components May or May Not Intermix Among Brands | Blue-Flex
Coupling Type:
Grid Coupling
Width - Inch:
3.7