W1230D
Description
W1230D WORM GEAR ; 2-1/2" PITCH DIA 12 DP 1/2" FACE WIDTH
Part # W1230D
BDI # 612868
Features
Gear Style:
Worm Gear
Pitch Diameter - Inch:
2.5
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Pitch:
12 DP
Other Features:
Plain Style | Minimum Bore 3/4
Global Part Number GPN:
667186
Pressure Angle:
14-1/2 Degree
Features
Gear Style:
Worm Gear
Pitch Diameter - Inch:
2
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
15.875
Face Width - Inch:
0.625
Pitch:
12 DP
Other Features:
Plain Style | Keyway and Set Screw
Pressure Angle:
14-1/2 Degree
Pitch Diameter - Millimeter:
50.8
W1250D
Description
W1250D WORM GEAR ; 12" PITCH 50T 4.35" OD DOUBLE LEAD
Part # W1250D
BDI # 21978456
Features
Gear Style:
Worm Gear
Pitch Diameter - Inch:
4.167
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Pitch:
12 DP
Other Features:
Minimum Bore 3/4
Global Part Number GPN:
667206
Pressure Angle:
14-1/2 Degree
Features
Gear Style:
Worm Only
Pitch Diameter - Inch:
1
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Pitch:
12 DP
Other Features:
9 Degree 28 Minute Helix Angle | Without Hub | With Keyway
Global Part Number GPN:
667142
Pressure Angle:
14-1/2 Degree
Features
Gear Style:
Worm Gear
Pitch Diameter - Inch:
1.667
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Pitch:
12 DP
Other Features:
Plain Style | Minimum Bore 1/2
Global Part Number GPN:
667159
Pressure Angle:
14-1/2 Degree