Page 1 of 55

Next

Compare
W630D

COMPARE

W630D

Description
W630D WORM GEAR ; RIGHT HAND THREADED

MARTIN SPROCKET & GR

Part # W630D

BDI # 613097

Features

Gear Style: Worm Gear
Pitch Diameter - Inch: 5
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 25.4

Face Width - Inch: 1
Pitch: 6 DP
Other Features: Web Style | Minimum Bore 1-1/4
Global Part Number GPN: 667111
Pressure Angle: 14-1/2 Degree

Price Inventory : Available to order
Loading Price
QTY
M624A 1-1/2 NO KEYWAY

COMPARE

M624A 1-1/2 NO KEYWAY

Description
M624A 1-1/2 NO KEYWAY MITER GEAR

MARTIN SPROCKET & GR

Part # M624A 1-1/2 NO KEYWAY

BDI # 21587807

Features

Gear Style: Miter Gear
Pitch Diameter - Inch: 4
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 21.844

Face Width - Inch: 0.86
Pitch: 6 DP
Other Features: 1-1/2" Minimum Plain Bore
Pressure Angle: 20 Degree
Pitch Diameter - Millimeter: 101.6

Price Inventory : Available to order
Loading Price
QTY
B618-2

COMPARE

B618-2

Description
B618-2 BEVEL GEAR ; 3" PITCH DIA 6 DP PITCH

MARTIN SPROCKET & GR

Part # B618-2

BDI # 606496

Features

Gear Style: Bevel Gear
Pitch Diameter - Inch: 3
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 26.924

Face Width - Inch: 1.06
Pitch: 6 DP
Other Features: Bevel Pinion | 2:1 Ratio | Coniflex Tooth Form | Minimum Bore 1
Global Part Number GPN: 666244
Pressure Angle: 20 Degree

Price Inventory : Available to order
Loading Price
QTY
C6120

COMPARE

C6120

Description
C6120 SPUR GEAR ; 14 1/2 DEG CAST

MARTIN SPROCKET & GR

Part # C6120

BDI # 606927

Features

Gear Style: Spur Gear
Pitch Diameter - Inch: 20
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 38.1

Face Width - Inch: 1.5
Pitch: 6 DP
Other Features: Web with Spoke Style | Type B3 | Minimum Bore 1-1/4
Global Part Number GPN: 671991
Pressure Angle: 14.5

Price Inventory : Available to order
Loading Price
QTY
W624D

COMPARE

W624D

Description
W624D WORM GEAR ; ROUGH BORE 6 DP PITCH 24 TEETH

MARTIN SPROCKET & GR

Part # W624D

BDI # 613094

Features

Gear Style: Worm Gear
Pitch Diameter - Inch: 4
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 25.4

Face Width - Inch: 1
Pitch: 6 DP
Other Features: Plain Style | Minimum Bore 1-1/4
Global Part Number GPN: 667170
Pressure Angle: 14-1/2 Degree

Price Inventory : Available to order
Loading Price
QTY