Page 1 of 3

Next

Compare
D5-FRD-72

COMPARE

D5-FRD-72

Description
D5-FRD-72 FLAT CARRY ROLL ; 5" DIA ROLL 72"WIDE BELT CEMA D 1.5"DROP

MARTIN SPROCKET & GR

Part # D5-FRD-72

BDI # 21977524

Features

Roller Width - Inch: 75.38
Roller Width - Millimeter: 1914.652
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Rubber
Belt Width - Millimeter: 1828.8
Product Name: Roller
Belt Width - Inch: 72

Price Inventory : Available to order
Loading Price
QTY
D5-RRD-72-4

COMPARE

D5-RRD-72-4

Description
D5-RRD-72-4 RUBBER DISC RETURN ; CEMA D RUBBER

MARTIN SPROCKET & GR

Part # D5-RRD-72-4

BDI # 21986296

Features

Roller Width - Inch: 75.13
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5
Inch - Metric: Inch

Number of Rollers: 1
Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 81
Roller Material: Rubber Disc
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
D5-FRD-72-1

COMPARE

D5-FRD-72-1

Description
D5-FRD-72-1 IMPACT FLAT CARRY ; CEMA D

MARTIN SPROCKET & GR

Part # D5-FRD-72-1

BDI # 24657810

Features

Roller Width - Inch: 75.38
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5
Inch - Metric: Inch

Number of Rollers: 1
Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 81
Roller Material: Rubber Disc
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
D5-R-72-09-1

COMPARE

D5-R-72-09-1

Description
D5-R-72-09-1 STEEL RETURN ; 5" DIA ROLL 72"WIDE BELT CEMA D 1.5"DROP

MARTIN SPROCKET & GR

Part # D5-R-72-09-1

BDI # 21977786

Features

Roller Width - Inch: 75.38
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5
Inch - Metric: Inch

Number of Rollers: 1
Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 81
Roller Material: Steel
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
D5-R-72-09-4

COMPARE

D5-R-72-09-4

Description
D5-R-72-09-4 STEEL RETURN ; 5" DIA ROLL 72"WIDE BELT CEMA D 4.5"DROP

MARTIN SPROCKET & GR

Part # D5-R-72-09-4

BDI # 21977788

Features

Roller Width - Inch: 75.38
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5
Inch - Metric: Inch

Number of Rollers: 1
Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 81
Roller Material: Steel
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY