C4-20TI-48
Description
C4-20TI-48 IMPACT IDLER ; 4" DIA ROLL 20DEG 48" WIDE BELT CEMA C
Part # C4-20TI-48
BDI # 21978770
Features
Roller Width - Inch:
17.63
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Rubber Disc
Mounting Method:
Side Mount
D6-20TI-48
Description
D6-20TI-48 IMPACT IDLER ; 6" DIA ROLL 20DEG 48" WIDE BELT CEMA D
Part # D6-20TI-48
BDI # 21979356
Features
Roller Width - Inch:
17.63
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Rubber Disc
Mounting Method:
Side Mount
D5-RRDSA4-48
Description
D5-RRDSA4-48 DISC RETURN SHELF-ALIGNER ; CEMA D RUBBER
Part # D5-RRDSA4-48
BDI # 24657816
Features
Roller Width - Inch:
17.63
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Rubber Disc
Mounting Method:
Top Mount
C6-RRDSA1-48
Description
C6-RRDSA1-48 DISC RETURN SHELF-ALIGNER ; CEMA C RUBBER
Part # C6-RRDSA1-48
BDI # 24657787
Features
Roller Width - Inch:
17.63
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Rubber Disc
Mounting Method:
Top Mount
C6-RRDSA4-48
Description
C6-RRDSA4-48 DISC RETURN SHELF-ALIGNER ; CEMA C RUBBER
Part # C6-RRDSA4-48
BDI # 24657794
Features
Roller Width - Inch:
17.63
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Rubber Disc
Mounting Method:
Top Mount