C6-RRD-20-1
Description
C6-RRD-20-1 RUBBER DISC RETURN ; CEMA C RUBBER
Part # C6-RRD-20-1
BDI # 21986235
Features
Roller Width - Inch:
23.13
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
29
Roller Material:
Rubber Disc
Mounting Method:
Top Mount
C6-RRD-20-4
Description
C6-RRD-20-4 RUBBER DISC RETURN ; CEMA C RUBBER
Part # C6-RRD-20-4
BDI # 21986237
Features
Roller Width - Inch:
23.13
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
29
Roller Material:
Rubber Disc
Mounting Method:
Top Mount
C4-R-20
Description
C4-R-20 IDLER ROLLER ; CEMA C 4" DIA STEEL RETURN 20" BELT W
Part # C4-R-20
BDI # 26376296
Features
Roller Width - Inch:
23.38
Roller Width - Millimeter:
593.852
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Steel
Belt Width - Millimeter:
508
Product Name:
Roller
Belt Width - Inch:
20
C6-F-20-09-1
Description
C6-F-20-09-1 STEEL FLAT CARRY ROLLER ; CEMA C
Part # C6-F-20-09-1
BDI # 21985932
Features
Roller Width - Inch:
23.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
29
Roller Material:
Steel
Mounting Method:
Base Mount
C6-F-20-09-4
Description
C6-F-20-09-4 STEEL FLAT CARRY ROLLER ; CEMA C
Part # C6-F-20-09-4
BDI # 21985934
Features
Roller Width - Inch:
23.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
29
Roller Material:
Steel
Mounting Method:
Base Mount