12018 4-1/4 KWY 2SS
Description
12018 4-1/4 KWY 2SS CHAIN CPLNG HUB ; 18 TEETH 10" OUTSIDE DIA
Part # 12018 4-1/4 KWY 2SS
BDI # 21551813
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.41
Length Thru Bore - Millimeter:
88.9
Length Thru Bore - Inch:
3.5
Hub Diameter - Millimeter:
171.45
Hub Diameter - Inch:
6.75
Coupling Type:
Chain Coupling
1060T10-SUBASY
Description
1060T10-SUBASY COVER GRID ASSY ; BLUE-FLEX GRID
Part # 1060T10-SUBASY
BDI # 21974877
Features
Component:
Horizontal Split Cover and Grid Assembly
Width - Millimeter:
93.472
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
5.93
Outside Diameter - Millimeter:
150.622
Other Features:
Components May or May Not Intermix Among Brands | Blue-Flex
Coupling Type:
Grid Coupling
Width - Inch:
3.68
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.41
Length Thru Bore - Millimeter:
88.9
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth
Hub Diameter - Millimeter:
171.45
Hub Diameter - Inch:
6.75
Coupling Type:
Chain Coupling
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.41
Length Thru Bore - Millimeter:
88.9
Length Thru Bore - Inch:
3.5
Hub Diameter - Millimeter:
171.45
Hub Diameter - Inch:
6.75
Coupling Type:
Chain Coupling
12018 X 2-5/8 KW SS
Description
12018 X 2-5/8 KW SS CHAIN COUPLING HUB ; 2-5/8" BORE
Part # 12018 X 2-5/8 KW SS
BDI # 23774940
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.41
Length Thru Bore - Millimeter:
88.9
Length Thru Bore - Inch:
3.5
Hub Diameter - Millimeter:
171.45
Hub Diameter - Inch:
6.75
Coupling Type:
Chain Coupling