6309ZZC3
Description
6309ZZC3 DEEP GROOVE BALL BEARING ; 45MM BOREX100MM ODX25MM W 1-ROW
Part # 6309ZZC3
BDI # 1413007
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
25
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5773
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6306ZZC3
Description
6306ZZC3 DEEP GROOVE BALL BEARING ; 30MM DIA BORE 72MM OD 19MM W SGL ROW
Part # 6306ZZC3
BDI # 1412993
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
19
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5816
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6001DDUC3
Description
6001DDUC3 DEEP GROOVE BALL BEARING ; 12MM BOREX28MM ODX8MM W 1-ROW
Part # 6001DDUC3
BDI # 1412779
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
8
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.102
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5997
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
SUCSF210-32
Description
SUCSF210-32 FLANGE BALL BEARING UNIT ; 4-BOLT 2" BORE SS SET SCREW LCK
Part # SUCSF210-32
BDI # 24665833
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
51.613
Nominal Bolt Circle Diameter Round - Inch:
6.2
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Light Duty
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Stainless Steel
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
157
Number of Mounting Holes:
4