Page 1 of 2

Next

Compare
NUTR307X

COMPARE

NUTR307X

Description
NUTR307X TRACK RLR BRG ; 35MMX80MMX29MM

NTN

Part # NUTR307X

BDI # 15093260

Features

Roller Width - Inch: 1.102
Roller Width - Millimeter: 28
Roller Surface Profile: Flat
Enclosure: Metal Shielded
Profile: Yoke Type

Inch - Metric: Metric
Bore - Millimeter: 35
Roller Diameter - Millimeter: 80
Roller Diameter - Inch: 3.15
Rolling Element: Cylindrical Roller Bearing - Double Row

Price Inventory : Available to order
Loading Price
QTY
NUKR80X/3AS

COMPARE

NUKR80X/3AS

Description
NTN NUKR80X/3AS

NTN

Part # NUKR80X/3AS

BDI # 1227405

Features

Roller Width - Inch: 1.378
Thread Size: M30 X 1.5
Stud Diameter - Inch: 1.181
Stud Diameter - Millimeter: 30
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 80
Roller Diameter - Inch: 3.15
Other Features: Full Complement | Screwdriver Slot

Price Inventory : Available to order
Loading Price
QTY
NUKR80

COMPARE

NUKR80

Description
NUKR80 TRACK RLR BRG ; NON RETURNABLE 80 MM 37 MM

NTN

Part # NUKR80

BDI # 1227402

Features

Roller Width - Inch: 1.378
Thread Size: M30 X 1.5
Stud Diameter - Inch: 1.181
Stud Diameter - Millimeter: 30
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 80
Roller Diameter - Inch: 3.15
Other Features: Full Complement | Screwdriver Slot

Price Inventory : Available to order
Loading Price
QTY
KR80LLH

COMPARE

KR80LLH

Description
KR80LLH CAM FOLLOWER BRG ; 80MM OD 37MM ROLLER W

NTN

Part # KR80LLH

BDI # 1221706

Features

Roller Width - Inch: 1.378
Thread Size: M30 X 1.5
Stud Diameter - Inch: 1.181
Stud Diameter - Millimeter: 30
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 80
Roller Diameter - Inch: 3.15
Other Features: Caged

Price Inventory : Available to order
Loading Price
QTY
NATR40

COMPARE

NATR40

Description
NATR40 TRACK RLR BRG ; NON RETURNABLE 40MMX80MMX32MM

NTN

Part # NATR40

BDI # 1224696

Features

Roller Width - Inch: 1.181
Roller Width - Millimeter: 30
Roller Surface Profile: Crowned
Enclosure: Open
Profile: Yoke Type

Inch - Metric: Metric
Bore - Millimeter: 40
Roller Diameter - Millimeter: 80
Roller Diameter - Inch: 3.15
Rolling Element: Needle Bearing

Price Inventory : Available to order
Loading Price
QTY