SRF 20 SS
Description
SRF 20 SS CAM FOLLOWER BEARING ; 1/2" BORE 1" DIA 0.62" WIDTH
Part # SRF 20 SS
BDI # 795146
Features
Roller Width - Inch:
0.62
Roller Width - Millimeter:
15.748
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
25.4
Roller Diameter - Inch:
1
Other Features:
Caged | Without Inner Ring | Seal Lips Facing Outward
Rolling Element:
Needle Bearing
SRF 20 S
Description
SRF 20 S CAM FOLLOWER BEARING ; CAGED ROLLER 1" SIZE CAGED
Part # SRF 20 S
BDI # 795145
Features
Roller Width - Inch:
0.62
Roller Width - Millimeter:
15.748
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
25.4
Roller Diameter - Inch:
1
Other Features:
Caged | Without Inner Ring
Rolling Element:
Needle Bearing
CY 32 L
Description
CY 32 L CAM FOLLOWER BEARING ; NEEDLE ROLLER 1" SEALED AND CROWNED
Part # CY 32 L
BDI # 794940
Features
Roller Width - Inch:
0.625
Roller Width - Millimeter:
15.875
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Bore - Millimeter:
7.95
Roller Diameter - Millimeter:
25.4
Roller Diameter - Inch:
1
Rolling Element:
Needle Bearing
Features
Roller Width - Inch:
0.625
Thread Size:
5/8-18
Stud Diameter - Inch:
0.625
Stud Diameter - Millimeter:
15.875
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
25.4
Roller Diameter - Inch:
1
Other Features:
Screwdriver Slot
S 32
Description
S 32 CAM FOLLOWER BEARING ; NEEDLE ROLLER 1" DIA 5/8" WIDTH
Part # S 32
BDI # 795092
Features
Roller Width - Inch:
0.625
Thread Size:
7/16-20
Stud Diameter - Inch:
0.438
Stud Diameter - Millimeter:
11.125
Enclosure:
Open
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
25.4
Roller Diameter - Inch:
1
Other Features:
Screwdriver Slot