VTR 3 1/2 16

COMPARE

VTR 3 1/2 16

Description
VTR 3 1/2 16 V-GROOVED TRACK ROLLER ; STUD STYLE 3.5" DIA

RBC BEARINGS

Part # VTR 3 1/2 16

BDI # 23207828

Features

Roller Width - Inch: 2
Thread Size: 3/4-16
Stud Diameter - Inch: 0.75
Stud Diameter - Millimeter: 19.05
Roller Width - Millimeter: 50.8

Enclosure: Sealed
Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 88.9
Roller Diameter - Inch: 3.5

Price Inventory : Available to order
Loading Price
QTY