CS 48 LW
Description
CS 48 LW CAM FOLLOWER BEARING ; NEEDLE ROLLER CROWNED 1.5" DIA 0.875" WD
Part # CS 48 LW
BDI # 794765
Features
Roller Width - Inch:
0.875
Thread Size:
5/8-18
Stud Diameter - Inch:
0.625
Stud Diameter - Millimeter:
15.875
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
38.1
Roller Diameter - Inch:
1.5
Other Features:
Screwdriver Slot
H 24 LW
Description
H 24 LW CAM FOLLOWER BEARING ; NEEDLE ROLLER 3/4" DIA 1/2" WIDTH
Part # H 24 LW
BDI # 1403732
Features
Roller Width - Inch:
0.5
Thread Size:
7/16-20
Stud Diameter - Inch:
0.438
Stud Diameter - Millimeter:
11.125
Roller Width - Millimeter:
12.7
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
19.05
Roller Diameter - Inch:
0.75
Y 24 L
Description
Y 24 L CAM FOLLOWER BEARING ; 1/4" BORE 3/4" DIA 1/2" WIDTH
Part # Y 24 L
BDI # 1403734
Features
Roller Width - Inch:
0.5
Roller Width - Millimeter:
12.7
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Bore - Millimeter:
6.35
Roller Diameter - Millimeter:
19.05
Roller Diameter - Inch:
0.75
Rolling Element:
Needle Bearing
CH 20 LW
Description
CH 20 LW CAM FOLLOWER BEARING ; 5/8" CROWNED SOCKET HEAD/SEALED
Part # CH 20 LW
BDI # 794651
Features
Roller Width - Inch:
0.438
Thread Size:
5/16-24
Stud Diameter - Inch:
0.313
Stud Diameter - Millimeter:
7.95
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
15.875
Roller Diameter - Inch:
0.625
Other Features:
Screwdriver Slot
CH 22 LW
Description
CH 22 LW CAM FOLLOWER BEARING ; 11/16" CROWNED SOCKET HEAD/SEALED
Part # CH 22 LW
BDI # 794652
Features
Roller Width - Inch:
0.438
Thread Size:
5/16-24
Stud Diameter - Inch:
0.313
Stud Diameter - Millimeter:
7.95
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
17.475
Roller Diameter - Inch:
0.688
Other Features:
Screwdriver Slot