CH 52 L
Description
CH 52 L CAM FOLLOWER BEARING ; 1-5/8" CROWNED SLOTTED HEAD/SEALED
Part # CH 52 L
BDI # 794667
Features
Roller Width - Inch:
0.875
Thread Size:
7/8-14
Stud Diameter - Inch:
0.875
Stud Diameter - Millimeter:
22.225
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
41.275
Roller Diameter - Inch:
1.625
Other Features:
Screwdriver Slot
CH 56 L
Description
CH 56 L CAM FOLLOWER BEARING ; 1-3/4" CROWNED SLOTTED HEAD/SEALED
Part # CH 56 L
BDI # 794669
Features
Roller Width - Inch:
1
Thread Size:
1-14
Stud Diameter - Inch:
1
Stud Diameter - Millimeter:
25.4
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
44.45
Roller Diameter - Inch:
1.75
Other Features:
Screwdriver Slot
CH 52 LW
Description
CH 52 LW CAM FOLLOWER BEARING ; 1-5/8" CROWNED SOCKET HEAD/SEALED
Part # CH 52 LW
BDI # 794668
Features
Roller Width - Inch:
0.875
Thread Size:
7/8-14
Stud Diameter - Inch:
0.875
Stud Diameter - Millimeter:
22.225
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
41.275
Roller Diameter - Inch:
1.625
Other Features:
Screwdriver Slot
H 56
Description
H 56 CAM FOLLOWER BEARING ; NEEDLE ROLLER 1-3/4" SLOTTED HEAD
Part # H 56
BDI # 794995
Features
Roller Width - Inch:
1
Thread Size:
1-14
Stud Diameter - Inch:
1
Stud Diameter - Millimeter:
25.4
Enclosure:
Open
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
44.45
Roller Diameter - Inch:
1.75
Other Features:
Screwdriver Slot
CH 72 L
Description
CH 72 L CAM FOLLOWER BEARING ; 2-1/4" CROWNED SLOTTED HEAD/SEALED
Part # CH 72 L
BDI # 794675
Features
Roller Width - Inch:
1.25
Thread Size:
1-1/8-12
Stud Diameter - Inch:
1.125
Stud Diameter - Millimeter:
28.575
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
57.15
Roller Diameter - Inch:
2.25
Other Features:
Screwdriver Slot