V125 ELEMENT VIVA 7392650
Description
V125 CLOSE CPLD ELEMENT VIVA 7392650 ; 7392650 NON RETURNABLE
Part # V125 ELEMENT VIVA 7392650
BDI # 18146349
Features
Component:
Element
Width - Millimeter:
98
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
4.921
Outside Diameter - Millimeter:
125
Other Features:
Components May or May Not Intermix Among Brands | Close Coupled | Maximum Shaft Distance 55
Coupling Type:
Elastomeric Coupling
Torque:
105Nm
Width - Inch:
3.858
V130 CLOSE CPLG ELEMENT VIVA 7392654
Description
V130 CLOSE CPLG ELEMENT VIVA 7392654 ; 7392654 NON RETURNABLE
Part # V130 CLOSE CPLG ELEMENT VIVA 7392654
BDI # 18146362
Features
Component:
Element
Width - Millimeter:
97
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
5.118
Outside Diameter - Millimeter:
130
Other Features:
Components May or May Not Intermix Among Brands | Close Coupled | Maximum Shaft Distance 55
Coupling Type:
Elastomeric Coupling
Torque:
164Nm
Width - Inch:
3.819
V110 ELEMENT VIVA 7392646
Description
V110 CLOSE CPLG ELEMENT VIVA 7392646 ; 7392646 NON RETURNABLE
Part # V110 ELEMENT VIVA 7392646
BDI # 18146337
Features
Component:
Element
Width - Millimeter:
97
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
4.331
Outside Diameter - Millimeter:
110
Other Features:
Components May or May Not Intermix Among Brands | Close Coupled | Maximum Shaft Distance 55
Coupling Type:
Elastomeric Coupling
Torque:
62Nm
Width - Inch:
3.819
514-176-1
Description
G-RAIL SSTS-2.25 TEE WH 14GA 10FT ; POR MTO 514-176-1 TEE GUIDE RAIL UHMWPE
Part # 514-176-1
BDI # 18621196
Features
Height - Millimeter:
21.336
Height - Inch:
0.84
Track Width - Millimeter:
57.15
Length - Feet:
10
Track Width - Inch:
2.25
Inch - Metric:
Inch
Material:
Stainless Steel
Other Features:
Marbett | Tee Type | 14 Gauge | FDA Approved
Product Name:
Chain Guide
Width - Millimeter:
57.15
672-699032
Description
672-699032 ROLLER TRANSFER PLATE ; FOR CONVEYOR NON RETURNABLE
Part # 672-699032
BDI # 24151067
Features
Roller Width - Inch:
2.66
Roller Width - Millimeter:
67.564
Series:
672
Length - Feet:
0.139
Height - Millimeter:
22.352
Roller Diameter - Millimeter:
10.922
Roller Diameter - Inch:
0.43
Inch - Metric:
Inch
Roller Material:
Polyethylene
Other Features:
Side Module with Nose | Stainless Steel Roller Shaft | White Roller