4/SPA106 2012 NR. AT01064
Description
SATI 4/SPA106 2012 NR. AT01064
Part # 4/SPA106 2012 NR. AT01064
BDI # 839907
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
4.39
Outside Diameter - Millimeter:
111.5
Other Features:
Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
SPA
Bushing Size:
2012
Number of Grooves:
4
48-8M-20 NR. 08M2048
Description
SATI 48-8M-20 NR. 08M2048
Part # 48-8M-20 NR. 08M2048
BDI # 1403912
Features
Pitch Diameter - Inch:
4.812
Flange Outside Diameter - Millimeter:
128
Inch - Metric:
Metric
Outside Diameter - Inch:
4.758
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
122.23
Mounting Method:
Bushed
1/SPB236 2012 NR. BT02361
Description
SATI 1/SPB236 2012 NR. BT02361
Part # 1/SPB236 2012 NR. BT02361
BDI # 839996
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
9.567
Outside Diameter - Millimeter:
243
Other Features:
Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
SPB
Bushing Size:
2012
Number of Grooves:
1
4/SPA125 2012 NR. AT01254
Description
SATI 4/SPA125 2012 NR. AT01254
Part # 4/SPA125 2012 NR. AT01254
BDI # 1404565
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
5.138
Outside Diameter - Millimeter:
130.5
Other Features:
Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
SPA
Bushing Size:
2012
Number of Grooves:
4
3/SPA118 2012 NR. AT01183
Description
SATI 3/SPA118 2012 NR. AT01183
Part # 3/SPA118 2012 NR. AT01183
BDI # 1404560
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
4.862
Outside Diameter - Millimeter:
123.5
Other Features:
Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
SPA
Bushing Size:
2012
Number of Grooves:
3