168-8M-20 NR. 08M2016
Description
SATI 168-8M-20 NR. 08M2016
Part # 168-8M-20 NR. 08M2016
BDI # 1403900
Features
Pitch Diameter - Inch:
16.843
Inch - Metric:
Metric
Outside Diameter - Inch:
16.789
Face Width - Millimeter:
28
Face Width - Inch:
1.102
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Arm Style
Pitch Diameter - Millimeter:
427.81
Mounting Method:
Rough Bore
Belt Width - Millimeter:
20