22-5M-09 NR. 05M0922
Description
SATI 22-5M-09 NR. 05M0922
Part # 22-5M-09 NR. 05M0922
BDI # 1403810
Features
Pitch Diameter - Inch:
1.378
Flange Outside Diameter - Millimeter:
38
Inch - Metric:
Metric
Outside Diameter - Inch:
1.333
Face Width - Millimeter:
10.566
Face Width - Inch:
0.416
Belt Pitch:
5 MM
Other Features:
HTD Belt Style | Solid Style
Pitch Diameter - Millimeter:
35.01
Mounting Method:
Rough Bore
22-3M-09 NR. 03M0922
Description
SATI 22-3M-09 NR. 03M0922
Part # 22-3M-09 NR. 03M0922
BDI # 1403764
Features
Pitch Diameter - Inch:
0.827
Flange Outside Diameter - Millimeter:
25
Inch - Metric:
Metric
Outside Diameter - Inch:
0.797
Face Width - Millimeter:
10.185
Face Width - Inch:
0.401
Belt Pitch:
3 MM
Other Features:
HTD Belt Style | Solid Style
Pitch Diameter - Millimeter:
21.01
Mounting Method:
Rough Bore
22-8M-50 NR. 08M5022
Description
SATI 22-8M-50 NR. 08M5022
Part # 22-8M-50 NR. 08M5022
BDI # 1403937
Features
Pitch Diameter - Inch:
2.206
Flange Outside Diameter - Millimeter:
60
Inch - Metric:
Metric
Outside Diameter - Inch:
2.152
Face Width - Millimeter:
60
Face Width - Inch:
2.362
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Solid Style
Pitch Diameter - Millimeter:
56.02
Mounting Method:
Rough Bore
27T5/22-2 NR. 27T5022
Description
SATI 27T5/22-2 NR. 27T5022
Part # 27T5/22-2 NR. 27T5022
BDI # 1404243
Features
Pitch Diameter - Inch:
1.384
Flange Outside Diameter - Millimeter:
38
Inch - Metric:
Metric
Outside Diameter - Inch:
1.344
Face Width - Millimeter:
21
Face Width - Inch:
0.827
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
35.15
Mounting Method:
Rough Bore
36ST5/22-2 NR. 36ST522
Description
SATI 36ST5/22-2 NR. 36ST522
Part # 36ST5/22-2 NR. 36ST522
BDI # 1404357
Features
Pitch Diameter - Inch:
1.379
Flange Outside Diameter - Millimeter:
38
Inch - Metric:
Metric
Outside Diameter - Inch:
1.333
Face Width - Millimeter:
30
Face Width - Inch:
1.181
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
35.014
Mounting Method:
Rough Bore