![22-5M-09 NR. 05M0922](/medias/INDXXXPULLEY-SYNC-HTD-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM3NDh8aW1hZ2UvanBlZ3xhR0V4TDJneU1TODVPRFUxTlRJek16ZzVORGN3TDBsT1JGaFlXRkJWVEV4RldWOVRXVTVEWDBoVVJGOUdURjh6TURCNE16QXdMbXB3Wnd8ZTBlOGE4OTBjZmE3MzI2NWIwYzZjMTY3ZjI4MzA0YjA3ZjVmNGNiMmJhYzRiYjhlMTRjODk1Yzk3N2YwNzVkZg)
![22-5M-09 NR. 05M0922](/medias/INDXXXPULLEY-SYNC-HTD-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM3NDh8aW1hZ2UvanBlZ3xhR0V4TDJneU1TODVPRFUxTlRJek16ZzVORGN3TDBsT1JGaFlXRkJWVEV4RldWOVRXVTVEWDBoVVJGOUdURjh6TURCNE16QXdMbXB3Wnd8ZTBlOGE4OTBjZmE3MzI2NWIwYzZjMTY3ZjI4MzA0YjA3ZjVmNGNiMmJhYzRiYjhlMTRjODk1Yzk3N2YwNzVkZg)
1403810
Pulleys - Synchronous
SATI
SATI
22-5M-09 NR. 05M0922
SATI SATI
Description
SATI 22-5M-09 NR. 05M0922
9MM Belt Width; 5 Millimeter Belt Pitch; 5M-9 Belt Style; 22 Teeth; 10.566MM Face Width; Rough Bore; 38MM Flange OD; 33.85MM OD; 35.01MM Pitch Diam; No Keyway; No Bushing; No Minimum Plain Bore
Part #
22-5M-09 NR. 05M0922
BDI #
1403810
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/22-5M-09-NR-05M0922/p/1403810
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.118
Product Group - BDI
M02316
Belt Pitch
5 MM
Belt Style
5M-9
Number of Teeth
22
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
No
Max Bore
0
Other Features
HTD Belt Style | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Weight / LBS
0.26
Long Description
9MM Belt Width; 5 Millimeter Belt Pitch; 5M-9 Belt Style; 22 Teeth; 10.566MM Face Width; Rough Bore; 38MM Flange OD; 33.85MM OD; 35.01MM Pitch Diam; No Keyway; No Bushing; No Minimum Plain Bore
Flange Outside Diameter
1.496 Inch | 38 Millimeter
Belt Width
0.354 Inch | 9 Millimeter
Face Width
0.416 Inch | 10.566 Millimeter
Pitch Diameter
1.378 Inch | 35.01 Millimeter
Outside Diameter
1.333 Inch | 33.85 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh