40ST10/30-2 NR. 40ST130
Description
SATI 40ST10/30-2 NR. 40ST130
Part # 40ST10/30-2 NR. 40ST130
BDI # 1404407
Features
Pitch Diameter - Inch:
3.766
Flange Outside Diameter - Millimeter:
97
Inch - Metric:
Metric
Outside Diameter - Inch:
3.687
Face Width - Millimeter:
30
Face Width - Inch:
1.181
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
95.65
Mounting Method:
Rough Bore
30XL037 AL NR. XA37030
Description
SATI 30XL037 AL NR. XA37030
Part # 30XL037 AL NR. XA37030
BDI # 1405639
Features
Pitch Diameter - Inch:
1.91
Flange Outside Diameter - Millimeter:
54
Inch - Metric:
Inch
Outside Diameter - Inch:
1.89
Face Width - Millimeter:
10.922
Face Width - Inch:
0.43
Belt Pitch:
1/5 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
48.51
Mounting Method:
Rough Bore
30-3M-09 NR. 03M0930
Description
SATI 30-3M-09 NR. 03M0930
Part # 30-3M-09 NR. 03M0930
BDI # 1403768
Features
Pitch Diameter - Inch:
1.128
Flange Outside Diameter - Millimeter:
32
Inch - Metric:
Metric
Outside Diameter - Inch:
1.098
Face Width - Millimeter:
10.185
Face Width - Inch:
0.401
Belt Pitch:
3 MM
Other Features:
HTD Belt Style | Solid Style
Pitch Diameter - Millimeter:
28.65
Mounting Method:
Rough Bore
36ST5/30-2 NR. 36ST530
Description
SATI 36ST5/30-2 NR. 36ST530
Part # 36ST5/30-2 NR. 36ST530
BDI # 1404363
Features
Pitch Diameter - Inch:
1.88
Flange Outside Diameter - Millimeter:
51
Inch - Metric:
Metric
Outside Diameter - Inch:
1.833
Face Width - Millimeter:
30
Face Width - Inch:
1.181
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
47.75
Mounting Method:
Rough Bore
27ST5/30-2 NR. 27ST530
Description
SATI 27ST5/30-2 NR. 27ST530
Part # 27ST5/30-2 NR. 27ST530
BDI # 1404227
Features
Pitch Diameter - Inch:
1.88
Flange Outside Diameter - Millimeter:
51
Inch - Metric:
Metric
Outside Diameter - Inch:
1.833
Face Width - Millimeter:
21
Face Width - Inch:
0.827
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
47.75
Mounting Method:
Rough Bore