06B-2/Z=36 NR. PD05036
Description
SATI 06B-2/Z=36 NR. PD05036
Part # 06B-2/Z=36 NR. PD05036
BDI # 1405107
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
4.303
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.511
Other Features:
16MM Plain Bore
Pitch Diameter - Millimeter:
109.29
Mounting Method:
Rough Bore