081-1/Z=19 NR. PS06019
Description
SATI 081-1/Z=19 NR. PS06019
Part # 081-1/Z=19 NR. PS06019
BDI # 1405359
Features
Chain Pitch - Inch:
0.5
Chain Size:
081-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.038
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.264
Other Features:
10MM Plain Bore
Pitch Diameter - Millimeter:
77.16
Mounting Method:
Rough Bore