08B-1/Z=17 NR. CS09017
Description
SATI 08B-1/Z=17 NR. CS09017
Part # 08B-1/Z=17 NR. CS09017
BDI # 840212
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.721
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.974
Other Features:
Plate Wheel Turned on Both Side | Toothed by Milling Cutter | 10MM Plain Bore
Pitch Diameter - Millimeter:
69.12
Mounting Method:
Rough Bore
08B-1/Z=17 1210 NR. TS09017
Description
SATI 08B-1/Z=17 1210 NR. TS09017
Part # 08B-1/Z=17 1210 NR. TS09017
BDI # 840762
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.721
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.974
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
69.12
Mounting Method:
Bushed
08B-1/Z=17 NR. PS09017
Description
SATI 08B-1/Z=17 NR. PS09017
Part # 08B-1/Z=17 NR. PS09017
BDI # 1405406
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.721
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.974
Other Features:
12MM Plain Bore
Pitch Diameter - Millimeter:
69.12
Mounting Method:
Rough Bore