08B-1/Z=45 CI NR. RS09045
Description
SATI 08B-1/Z=45 CI NR. RS09045
Part # 08B-1/Z=45 CI NR. RS09045
BDI # 840707
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
7.168
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
7.45
Other Features:
19MM Plain Bore
Pitch Diameter - Millimeter:
182.06
Mounting Method:
Rough Bore
08B-1/Z=45 NR. CS09045
Description
SATI 08B-1/Z=45 NR. CS09045
Part # 08B-1/Z=45 NR. CS09045
BDI # 1404788
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
7.168
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.45
Other Features:
Plate Wheel Turned on Both Side | Toothed by Milling Cutter | 25MM Plain Bore
Pitch Diameter - Millimeter:
182.06
Mounting Method:
Rough Bore