10B-1/Z=36 NR. PS10036
Description
SATI 10B-1/Z=36 NR. PS10036
Part # 10B-1/Z=36 NR. PS10036
BDI # 1405459
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
7.171
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.519
Other Features:
20MM Plain Bore
Pitch Diameter - Millimeter:
182.15
Mounting Method:
Rough Bore