06B-1/Z=48 NR. CS05048
Description
SATI 06B-1/Z=48 NR. CS05048
Part # 06B-1/Z=48 NR. CS05048
BDI # 1404756
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
5.734
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.946
Other Features:
Plate Wheel Turned on Both Side | Toothed by Milling Cutter | 16MM Plain Bore
Pitch Diameter - Millimeter:
145.64
Mounting Method:
Rough Bore
12B-1/Z=48 NR. CS11048
Description
SATI 12B-1/Z=48 NR. CS11048
Part # 12B-1/Z=48 NR. CS11048
BDI # 1404807
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
11.467
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.893
Other Features:
Plate Wheel Turned on Both Side | Toothed by Milling Cutter | 25MM Plain Bore
Pitch Diameter - Millimeter:
291.27
Mounting Method:
Rough Bore
16B-1/Z=48 NR. CS12048
Description
SATI 16B-1/Z=48 NR. CS12048
Part # 16B-1/Z=48 NR. CS12048
BDI # 840293
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
15.29
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
15.857
Other Features:
Plate Wheel Turned on Both Side | Toothed by Milling Cutter | 25MM Plain Bore
Pitch Diameter - Millimeter:
388.36
Mounting Method:
Rough Bore