40ST10/30-2 NR. 40ST130
Description
SATI 40ST10/30-2 NR. 40ST130
Part # 40ST10/30-2 NR. 40ST130
BDI # 1404407
Features
Pitch Diameter - Inch:
3.766
Flange Outside Diameter - Millimeter:
97
Inch - Metric:
Metric
Outside Diameter - Inch:
3.687
Face Width - Millimeter:
30
Face Width - Inch:
1.181
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
95.65
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
4.775
Flange Outside Diameter - Millimeter:
128
Inch - Metric:
Inch
Outside Diameter - Inch:
4.72
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
121.28
Mounting Method:
Rough Bore
30XL037 AL NR. XA37030
Description
SATI 30XL037 AL NR. XA37030
Part # 30XL037 AL NR. XA37030
BDI # 1405639
Features
Pitch Diameter - Inch:
1.91
Flange Outside Diameter - Millimeter:
54
Inch - Metric:
Inch
Outside Diameter - Inch:
1.89
Face Width - Millimeter:
10.922
Face Width - Inch:
0.43
Belt Pitch:
1/5 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
48.51
Mounting Method:
Rough Bore
12B-2/Z=30 NR. PD11030
Description
SATI 12B-2/Z=30 NR. PD11030
Part # 12B-2/Z=30 NR. PD11030
BDI # 1405191
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
7.175
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.586
Other Features:
20MM Plain Bore
Pitch Diameter - Millimeter:
182.25
Mounting Method:
Rough Bore
10B-1/Z=30 NR. CS10030
Description
SATI 10B-1/Z=30 NR. CS10030
Part # 10B-1/Z=30 NR. CS10030
BDI # 1404799
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.979
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.321
Other Features:
Plate Wheel Turned on Both Side | Toothed by Milling Cutter | 16MM Plain Bore
Pitch Diameter - Millimeter:
151.87
Mounting Method:
Rough Bore