083-1/Z=38 NR. PS07038
Description
SATI 083-1/Z=38 NR. PS07038
Part # 083-1/Z=38 NR. PS07038
BDI # 1405391
Features
Chain Pitch - Inch:
0.5
Chain Size:
083-1 | 084-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
6.055
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.291
Other Features:
16MM Plain Bore
Pitch Diameter - Millimeter:
153.79
Mounting Method:
Rough Bore
38XL037 AL NR. XA37038
Description
SATI 38XL037 AL NR. XA37038
Part # 38XL037 AL NR. XA37038
BDI # 1405644
Features
Pitch Diameter - Inch:
2.419
Inch - Metric:
Inch
Outside Diameter - Inch:
2.399
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
61.45
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9.525
38-8M-30 NR. 08M3038
Description
SATI 38-8M-30 NR. 08M3038
Part # 38-8M-30 NR. 08M3038
BDI # 1403927
Features
Pitch Diameter - Inch:
3.81
Flange Outside Diameter - Millimeter:
102
Inch - Metric:
Metric
Outside Diameter - Inch:
3.756
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
96.77
Mounting Method:
Bushed
06B-1/Z=38 NR. PS05038
Description
SATI 06B-1/Z=38 NR. PS05038
Part # 06B-1/Z=38 NR. PS05038
BDI # 1405356
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
4.541
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.751
Other Features:
16MM Plain Bore
Pitch Diameter - Millimeter:
115.35
Mounting Method:
Rough Bore
38-8M-20 1610 NR. 0820038
Description
SATI 38-8M-20 1610 NR. 0820038
Part # 38-8M-20 1610 NR. 0820038
BDI # 1404507
Features
Pitch Diameter - Inch:
3.81
Flange Outside Diameter - Millimeter:
102
Inch - Metric:
Metric
Outside Diameter - Inch:
3.756
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
96.77
Mounting Method:
Bushed