90-5M-15 1610 NR. 0515090
Description
SATI 90-5M-15 1610 NR. 0515090
Part # 90-5M-15 1610 NR. 0515090
BDI # 17008935
Features
Pitch Diameter - Inch:
5.639
Inch - Metric:
Metric
Outside Diameter - Inch:
5.594
Face Width - Millimeter:
21.336
Face Width - Inch:
0.84
Belt Pitch:
5 Millimeter
Other Features:
Synchronous Plus Belt Style | QD Bushing | Solid Style
Pitch Diameter - Millimeter:
143.231
Mounting Method:
Bushed
Belt Width - Millimeter:
15
90-8M-20 NR. 08M2090
Description
SATI 90-8M-20 NR. 08M2090
Part # 90-8M-20 NR. 08M2090
BDI # 1403917
Features
Pitch Diameter - Inch:
9.023
Inch - Metric:
Metric
Outside Diameter - Inch:
8.969
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Arm Style
Pitch Diameter - Millimeter:
229.18
Mounting Method:
Rough Bore
Belt Width - Millimeter:
20
Features
Pitch Diameter - Inch:
9.023
Inch - Metric:
Metric
Outside Diameter - Inch:
8.969
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
229.18
Mounting Method:
Bushed
Belt Width - Millimeter:
50
90-8M-30 NR. 08M3090
Description
SATI 90-8M-30 NR. 08M3090
Part # 90-8M-30 NR. 08M3090
BDI # 1403935
Features
Pitch Diameter - Inch:
9.023
Inch - Metric:
Metric
Outside Diameter - Inch:
8.969
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
229.18
Mounting Method:
Bushed
Belt Width - Millimeter:
30
90-8M-30 2517 NR. 0830090
Description
SATI 90-8M-30 2517 NR. 0830090
Part # 90-8M-30 2517 NR. 0830090
BDI # 839883
Features
Pitch Diameter - Inch:
9.023
Inch - Metric:
Metric
Outside Diameter - Inch:
8.969
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
229.18
Mounting Method:
Bushed
Belt Width - Millimeter:
30