PHS 20B-1A59
Description
PHS 20B-1A59 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 20B-1A59
BDI # 1286649
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
23.487
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
24.204
Pitch Diameter - Millimeter:
596.56
Mounting Method:
Rough Bore
PHS 20B-1A58
Description
PHS 20B-1A58 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 20B-1A58
BDI # 1286648
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
23.089
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
23.805
Pitch Diameter - Millimeter:
586.45
Mounting Method:
Rough Bore
PHS 20B-1BH31
Description
PHS 20B-1BH31 SPROCKET ; NON-RETURNABLE
Part # PHS 20B-1BH31
BDI # 1288879
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
12.356
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.043
Pitch Diameter - Millimeter:
313.83
Mounting Method:
Rough Bore
PHS 20B-1A48
Description
PHS 20B-1A48 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 20B-1A48
BDI # 1286637
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
19.112
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
19.821
Pitch Diameter - Millimeter:
485.45
Mounting Method:
Rough Bore
PHS 20B-1TBH35
Description
PHS 20B-1TBH35 SPROCKET ; NON-RETURNABLE
Part # PHS 20B-1TBH35
BDI # 1292292
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
13.945
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
14.639
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
354.2
Mounting Method:
Bushed