Features
Enclosure:
None
Profile:
Closed
Inch - Metric:
Inch
Outside Diameter - Inch:
1.25
Length - Millimeter:
41.275
Other Features:
Precision | Chrome Steel Ball | Steel Retainer | For End Supported Application
Length - Inch:
1.625
Self Aligning:
Yes
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball
XA243848-SP
Description
XA243848-SP LINEAR BEARING ; EXTRA PRECISION STEEL BALL BUSHING
Part # XA243848-SP
BDI # 854243
Features
Enclosure:
None
Profile:
Closed
Inch - Metric:
Inch
Outside Diameter - Inch:
2.375
Length - Millimeter:
76.2
Other Features:
Extra Precision | Stainless Steel Ball | Steel Retainer | Black Oxide Sleeve | For End Supported Application
Length - Inch:
3
Self Aligning:
Yes
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball
OPN81420SS
Description
OPN81420SS LINEAR BEARING ; BALL BUSHING PRECISION STEEL 0.5" DIA
Part # OPN81420SS
BDI # 853943
Features
Enclosure:
None
Profile:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
0.875
Length - Millimeter:
31.75
Other Features:
Precision | Corrosion Resistant | Stainless Steel Ball | Stainless Steel Retainer | For Continuously Supported Application
Length - Inch:
1.25
Self Aligning:
Yes
Housing Material:
Stainless Steel
Linear Bushing Type:
Round Bore | Ball
SUPER24OPN-NB
Description
SUPER24OPN-NB LINEAR BEARING ; SUPER BALL BUSHING 1.5" DIA
Part # SUPER24OPN-NB
BDI # 854208
Features
Enclosure:
None
Profile:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
2.375
Length - Millimeter:
76.2
Other Features:
Nylon Ball | Delrin Retainer | Steel Bearing Plate | For Continuously Supported Application
Length - Inch:
3
Self Aligning:
Yes
Housing Material:
Thermoplastic
Linear Bushing Type:
Round Bore | Ball
SUPER24OPN-CR
Description
SUPER24OPN-CR LINEAR BEARING ; SUPER BALL BUSHING 1.5" DIA
Part # SUPER24OPN-CR
BDI # 854207
Features
Enclosure:
None
Profile:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
2.375
Length - Millimeter:
76.2
Other Features:
Corrosion Resistant | Chrome Steel Ball | Delrin Retainer | Steel Bearing Plate | For Continuously Supported Application
Length - Inch:
3
Self Aligning:
Yes
Housing Material:
Thermoplastic
Linear Bushing Type:
Round Bore | Ball