P408M20-1610
Description
P408M20-1610 HIGH TORQUE SPROCKET ; 101755534
Part # P408M20-1610
BDI # 21587517
Features
Pitch Diameter - Inch:
4.01
Flange Outside Diameter - Millimeter:
110.236
Inch - Metric:
Metric
Outside Diameter - Inch:
3.956
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
101.86
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
3.82
Flange Outside Diameter - Millimeter:
102
Inch - Metric:
Inch
Outside Diameter - Inch:
3.766
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
97.02
Mounting Method:
Bushed
3-5V-490-TB
Description
3-5V-490-TB V-BELT SHEAVE ; QD BUSHED 101757754
Part # 3-5V-490-TB
BDI # 24306807
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.9
Outside Diameter - Millimeter:
124.46
Other Features:
Solid Style | Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
1610
Number of Grooves:
3
3-3V-365-TB
Description
3-3V-365-TB V-BELT SHEAVE ; QD BUSHED 101757701
Part # 3-3V-365-TB
BDI # 24306651
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.65
Outside Diameter - Millimeter:
92.71
Other Features:
Solid Style | Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
1610
Number of Grooves:
3
3-5V-550-TB
Description
3-5V-550-TB V-BELT SHEAVE ; QD BUSHED 101757759
Part # 3-5V-550-TB
BDI # 24306823
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.5
Outside Diameter - Millimeter:
139.7
Other Features:
Solid Style | Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
1610
Number of Grooves:
3