P3414M40-2012
Description
P3414M40-2012 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755452
Part # P3414M40-2012
BDI # 24303090
Features
Pitch Diameter - Inch:
5.965
Flange Outside Diameter - Millimeter:
165.1
Inch - Metric:
Metric
Outside Diameter - Inch:
5.855
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
151.52
Mounting Method:
Bushed
14MX34S20-2012
Description
14MX34S20-2012 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756415
Part # 14MX34S20-2012
BDI # 24301900
Features
Pitch Diameter - Inch:
5.965
Flange Outside Diameter - Millimeter:
164.084
Inch - Metric:
Metric
Outside Diameter - Inch:
5.855
Face Width - Millimeter:
26.416
Face Width - Inch:
1.04
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
151.52
Mounting Method:
Bushed