P14414M55-3020
Description
P14414M55-3020 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755800
Part # P14414M55-3020
BDI # 24302846
Features
Pitch Diameter - Inch:
25.264
Inch - Metric:
Metric
Outside Diameter - Inch:
25.154
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
641.71
Mounting Method:
Bushed
Belt Width - Millimeter:
55
P1448M50-3020
Description
P1448M50-3020 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755811
Part # P1448M50-3020
BDI # 24302868
Features
Pitch Diameter - Inch:
14.437
Inch - Metric:
Metric
Outside Diameter - Inch:
14.383
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
366.69
Mounting Method:
Bushed
Belt Width - Millimeter:
50
P14414M40-3020
Description
P14414M40-3020 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755798
Part # P14414M40-3020
BDI # 24302842
Features
Pitch Diameter - Inch:
25.264
Inch - Metric:
Metric
Outside Diameter - Inch:
25.154
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
641.71
Mounting Method:
Bushed
Belt Width - Millimeter:
40