4-3V-2500-TB
Description
4-3V-2500-TB V-BELT SHEAVE ; QD BUSHED 101758090
Part # 4-3V-2500-TB
BDI # 24307303
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
25
Outside Diameter - Millimeter:
635
Other Features:
Arm Style | Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
3020
Number of Grooves:
4
3-3V-2500-TB
Description
3-3V-2500-TB V-BELT SHEAVE ; QD BUSHED 101757743
Part # 3-3V-2500-TB
BDI # 24306607
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
25
Outside Diameter - Millimeter:
635
Other Features:
Arm Style | Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
3020
Number of Grooves:
3
P14414M55-3020
Description
P14414M55-3020 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755800
Part # P14414M55-3020
BDI # 24302846
Features
Pitch Diameter - Inch:
25.264
Inch - Metric:
Metric
Outside Diameter - Inch:
25.154
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
641.71
Mounting Method:
Bushed
Belt Width - Millimeter:
55
2-B-250-TB
Description
2-B-250-TB V-BELT SHEAVE ; QD BUSHED 101757383
Part # 2-B-250-TB
BDI # 24306045
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
25.35
Outside Diameter - Millimeter:
643.89
Other Features:
Arm Style | Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
3020
Number of Grooves:
2
2-C-200-TB
Description
2-C-200-TB V-BELT SHEAVE ; QD BUSHED 101757622
Part # 2-C-200-TB
BDI # 24306403
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
20.4
Outside Diameter - Millimeter:
518.16
Other Features:
Arm Style | Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
3020
Number of Grooves:
2