12-8V-5300-TB
Description
12-8V-5300-TB V-BELT SHEAVE ; QD BUSHED 101759814
Part # 12-8V-5300-TB
BDI # 24304903
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
53
Outside Diameter - Millimeter:
1346.2
Other Features:
Arm Style | Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
7060
Number of Grooves:
12
14MX224S125-7060
Description
14MX224S125-7060 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756690
Part # 14MX224S125-7060
BDI # 24301856
Features
Pitch Diameter - Inch:
39.3
Inch - Metric:
Metric
Outside Diameter - Inch:
39.19
Face Width - Millimeter:
142.494
Face Width - Inch:
5.61
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
998.22
Mounting Method:
Bushed
Belt Width - Millimeter:
125