RSAO1 11/16
Description
RSAO1 11/16 PILLOW BLK BRG UNIT ; 1-11/16" BORE 3-1/8" BASE-CTR HGT 2 HOLE
Part # RSAO1 11/16
BDI # 1425586
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
58.75
Other Features:
Single Row | Heavy Duty
Global Part Number GPN:
520281
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
9
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
T101-904A1
Description
T101-904A1 THRUST TAPERED RLR BEARING ; 1.01" BORE 1 2" OD 5/8" HGT
Part # T101-904A1
BDI # 1425589
Features
Height - Millimeter:
15.875
Bore 1 - Inch:
1.01
Bore 2 - Millimeter:
25.654
Height - Inch:
0.625
Bore 2 - Inch:
1.01
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
M802048-2
Description
M802048-2 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 1-5/8" BORE 1.01" WD
Part # M802048-2
BDI # 1366531
Features
Component:
Cone
Width - Millimeter:
25.654
Inch - Metric:
Inch
Bore - Millimeter:
41.275
Bore - Inch:
1.625
Other Features:
Medium Duty
Global Part Number GPN:
646883
Precision Class:
Standard
Width - Inch:
1.01
Basic Number:
M802048
M802011-2
Description
M802011-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 3-1/4" OD 0.795" WD
Part # M802011-2
BDI # 1366526
Features
Component:
Cup
Width - Millimeter:
20.193
Inch - Metric:
Inch
Outside Diameter - Inch:
3.25
Outside Diameter - Millimeter:
82.55
Other Features:
Medium Duty
Global Part Number GPN:
646940
Precision Class:
Standard
Width - Inch:
0.795
Basic Number:
M802011
LM67010-2
Description
LM67010-2 TAPERED ROLLER BEARING CUP ; PRECISION 2-21/64" OD 0.465" WD
Part # LM67010-2
BDI # 1364922
Features
Component:
Cup
Width - Millimeter:
11.811
Inch - Metric:
Inch
Outside Diameter - Inch:
2.328
Outside Diameter - Millimeter:
59.131
Other Features:
Light Medium Duty
Global Part Number GPN:
649587
Precision Class:
Standard
Width - Inch:
0.465
Basic Number:
LM67010