09081-2
Description
09081-2 TAPERED ROLLER BEARING CONE ; PRECISION 13/16" BORE 0.848" WD
Part # 09081-2
BDI # 1309887
Features
Component:
Cone
Width - Millimeter:
21.539
Inch - Metric:
Inch
Bore - Millimeter:
20.625
Bore - Inch:
0.812
Global Part Number GPN:
645520
Precision Class:
Standard
Width - Inch:
0.848
Basic Number:
9081
22216EJW33
Description
22216EJW33 SPHERICAL RLR BRG ; 80MM ID 140MM OD 33MM WD OPEN
Part # 22216EJW33
BDI # 1424213
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
Features
Component:
Cup
Width - Millimeter:
18.821
Inch - Metric:
Inch
Outside Diameter - Inch:
4.331
Outside Diameter - Millimeter:
110.007
Global Part Number GPN:
648457
Precision Class:
Standard
Width - Inch:
0.741
Basic Number:
394A
RAO1 11/16
Description
RAO1 11/16 PILLOW BLK BRG UNIT ; 1-11/16" BORE 2-5/8" BASE-CTR HGT 2 HOLE
Part # RAO1 11/16
BDI # 1425583
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
58.75
Other Features:
Single Row | Heavy Duty
Global Part Number GPN:
520371
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
7.5
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
RAO2 3/16
Description
RAO2 3/16 PILLOW BLK BRG UNIT ; 2-3/16" BORE 3-1/16" BASE-CTR HGT 2 HOLE
Part # RAO2 3/16
BDI # 1371432
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
73.025
Other Features:
Single Row | Heavy Duty
Global Part Number GPN:
520364
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
9
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2