Features
Housing Bore - Millimeter:
46.431
Nominal Width - Millimeter:
11.1
Housing Bore - Inch:
1.828
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.937
Shaft Diameter - Millimeter:
23.8
Inch - Metric:
Inch
Other Features:
Assembled | General Purpose | With Inner Case
Global Part Number GPN:
199664
44156-2
Description
44156-2 TAPERED ROLLER BEARING CONE ; SINGLE ROW <4 OD
Part # 44156-2
BDI # 1424641
Features
Component:
Cone
Width - Millimeter:
23.698
Inch - Metric:
Inch
Bore - Millimeter:
39.7
Bore - Inch:
1.563
Global Part Number GPN:
648585
Precision Class:
Standard
Width - Inch:
0.933
Basic Number:
44156
22211KEJW33
Description
22211KEJW33 SPHERICAL RLR BRG ; 55MM ID 100MM OD 25MM WD
Part # 22211KEJW33
BDI # 1424198
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
Features
Housing Bore - Millimeter:
158.75
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4.687
Shaft Diameter - Millimeter:
119.05
Inch - Metric:
Inch
Other Features:
Assembled | General Purpose | With Inner Case
Global Part Number GPN:
199590