25003-5510
Description
25003-5510 OIL SEAL ; NON RETURNABLE 1384MM ID 1435MM OD
Part # 25003-5510
BDI # 22832556
Features
Housing Bore - Millimeter:
1435.1
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
56.5
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
54.5
Shaft Diameter - Millimeter:
1384.3
Inch - Metric:
Inch
25003-9427
Description
25003-9427 OIL SEAL ; LARGE BORE 1397MM IDX1448MM OD X 21MM W
Part # 25003-9427
BDI # 22833652
Features
Housing Bore - Millimeter:
1447.8
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
57
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
55
Shaft Diameter - Millimeter:
1397
Inch - Metric:
Inch
25010-9394
Description
25010-9394 OIL SEAL ; LARGE BORE 1397MM IDX1435MM OD X 19MM W
Part # 25010-9394
BDI # 22802270
Features
Housing Bore - Millimeter:
1435.1
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
56.5
Solid or Split Seal:
Split
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
55
Shaft Diameter - Millimeter:
1397
Inch - Metric:
Inch
21238-8594
Description
21238-8594 OIL SEAL ; 1380MM ID X 1440MM ODX 25MM W LARGE BORE
Part # 21238-8594
BDI # 22847370
Features
Housing Bore - Millimeter:
1440.002
Nominal Width - Millimeter:
24.994
Housing Bore - Inch:
56.693
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.984
Shaft Diameter - Inch:
54.331
Shaft Diameter - Millimeter:
1380.007
Inch - Metric:
Inch
21238-7065
Description
21238-7065 OIL SEAL ; 1350MM ID X 1414MM ODX 22MM W LARGE BORE
Part # 21238-7065
BDI # 22834630
Features
Housing Bore - Millimeter:
1413.993
Nominal Width - Millimeter:
21.996
Housing Bore - Inch:
55.669
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.866
Shaft Diameter - Inch:
53.15
Shaft Diameter - Millimeter:
1350.01
Inch - Metric:
Inch