Page 1 of 203

Next

Compare
H239649-90061

COMPARE

H239649-90061

Description
H239649-90061 TAPERED ROLLER BRG ASSY ; NON RETURNABLE 2-ROW 12-18 OD

TIMKEN

Part # H239649-90061

BDI # 1356732

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 12.625
Outside Diameter - Millimeter: 320.675
Bore - Millimeter: 187.325

Other Features: 2 Single Cone | 1 Double Cup | Heavy Duty | Outer Race with Oil Holes and Groove
Global Part Number GPN: 659555
Assembly Components: H239649 (2) | H239612CD (1) | H239649XA (1)
Basic Number: H239649
Precision Class: Standard

Price Inventory : Available to order
Loading Price
QTY
NU332EAMAWEW73C3

COMPARE

NU332EAMAWEW73C3

Description
NU332EAMAWEW73C3 ; CYLINDRICAL ROLLER BEARING

TIMKEN

Part # NU332EAMAWEW73C3

BDI # 21956631

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 13.386
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NU2330EAMAWEW73C4

COMPARE

NU2330EAMAWEW73C4

Description
NU2330EAMAWEW73C4 ; CYLINDRICAL ROLLER BEARING

TIMKEN

Part # NU2330EAMAWEW73C4

BDI # 21956627

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 12.598
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NU2330EAMAWEW73C3

COMPARE

NU2330EAMAWEW73C3

Description
NU2330EAMAWEW73C3 ; CYLINDRICAL ROLLER BEARING

TIMKEN

Part # NU2330EAMAWEW73C3

BDI # 21956625

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 12.598
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
22238KEJW33

COMPARE

22238KEJW33

Description
22238KEJW33 SPHERICAL RLR BRG ; 190MM ID 340MM OD 92MM WD

TIMKEN

Part # 22238KEJW33

BDI # 21964614

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 13.386
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY