Features
Profile:
Inner Ring Only
Inch - Metric:
Metric
Outside Diameter - Inch:
31.85
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No
23068EJW507C08
Description
23068EJW507C08 SPHERICAL RLR BRG ; 340MM ID 520MM OD 133MM WD
Part # 23068EJW507C08
BDI # 20433156
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
20.472
Other Features:
Two Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23068KEJW507C08C6
Description
23068KEJW507C08C6 SPHERICAL RLR BRG ; POR NON RETURNABLE 400-600MM OD
Part # 23068KEJW507C08C6
BDI # 21966209
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C6
Inch - Metric:
Metric
Outside Diameter - Inch:
20.472
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
NU31/500EMAW102C3
Description
NU31/500EMAW102C3 ; CYLINDRICAL ROLLER BEARING
Part # NU31/500EMAW102C3
BDI # 21956629
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
32.677
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No
EE234156-90053
Description
EE234156-90053 TAPERED ROLLER BRG ASSY ; POR SINGLE ROW 18-24 OD
Part # EE234156-90053
BDI # 24625255
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
21.5
Outside Diameter - Millimeter:
546.1
Bore - Millimeter:
396.875
Other Features:
1 Single Cone | 1 Single Cup | Large and Small Ribs | Close Guided Roller
Global Part Number GPN:
655157
Assembly Components:
EE234156 (1) | 234215 (1)
Basic Number:
EE234156
Precision Class:
Standard