23068EJW507C08
Description
23068EJW507C08 SPHERICAL RLR BRG ; 340MM ID 520MM OD 133MM WD
Part # 23068EJW507C08
BDI # 20433156
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
20.472
Other Features:
Two Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
EE244180-90097
Description
EE244180-90097 TAPERED ROLLER BRG ASSY ; DOUBLE ROW 18-24 OD
Part # EE244180-90097
BDI # 1354959
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
23.5
Outside Diameter - Millimeter:
596.9
Bore - Millimeter:
457.2
Other Features:
2 Single Cone | 1 Double Cup | Outer Race with Oil Holes and Groove | Large and Small Ribs | Close Guided Roller
Global Part Number GPN:
655590
Assembly Components:
EE244180 (2) | 244236CD (1) | X1S-244180 (1)
Basic Number:
EE244180
Precision Class:
Standard
10-8V-3000-TB
Description
10-8V-3000-TB V-BELT SHEAVE ; QD BUSHED 101759688
Part # 10-8V-3000-TB
BDI # 24304651
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
30
Outside Diameter - Millimeter:
762
Other Features:
Arm Style | Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
5050
Number of Grooves:
10
10-8V-2480-N
Description
10-8V-2480-N V-BELT SHEAVE ; QD BUSHED 101759685
Part # 10-8V-2480-N
BDI # 24304645
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
24.8
Outside Diameter - Millimeter:
629.92
Other Features:
Web Style | QD Bushing
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
N
Number of Grooves:
10
EE243196-90070
Description
EE243196-90070 TAPERED ROLLER BRG ASSY ; SINGLE ROW 24-36 OD
Part # EE243196-90070
BDI # 1354934
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
24.995
Outside Diameter - Millimeter:
634.873
Bore - Millimeter:
498.475
Other Features:
1 Single Cone | 1 Single Cup | Large and Small Ribs | Close Guided Roller
Global Part Number GPN:
656871
Assembly Components:
EE243196 (1) | 243250 (1)
Basic Number:
EE243196
Precision Class:
Standard