EE244180-90097
Description
EE244180-90097 TAPERED ROLLER BRG ASSY ; DOUBLE ROW 18-24 OD
Part # EE244180-90097
BDI # 1354959
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
23.5
Outside Diameter - Millimeter:
596.9
Bore - Millimeter:
457.2
Other Features:
2 Single Cone | 1 Double Cup | Outer Race with Oil Holes and Groove | Large and Small Ribs | Close Guided Roller
Global Part Number GPN:
655590
Assembly Components:
EE244180 (2) | 244236CD (1) | X1S-244180 (1)
Basic Number:
EE244180
Precision Class:
Standard
Features
Component:
Cup
Width - Millimeter:
57.15
Inch - Metric:
Inch
Outside Diameter - Inch:
22.563
Outside Diameter - Millimeter:
573.1
Other Features:
Light Duty
Global Part Number GPN:
646468
Precision Class:
Standard
Width - Inch:
2.25
Basic Number:
L570610
22356KEMBW33W45AC3
Description
22356KEMBW33W45AC3 SPHERICAL RLR BRG ; 280MM ID 580MM OD 175MM WD
Part # 22356KEMBW33W45AC3
BDI # 20103029
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
22.835
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
5-5V-2360-TB
Description
5-5V-2360-TB V-BELT SHEAVE ; QD BUSHED 101758554
Part # 5-5V-2360-TB
BDI # 24308255
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
23.6
Outside Diameter - Millimeter:
599.44
Other Features:
Arm Style | Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
4040
Number of Grooves:
5
NA285160-90040
Description
NA285160-90040 TAPERED ROLLER BRG ASSY ; POR NON RETURNABLE DOUBLE ROW 18-24 OD
Part # NA285160-90040
BDI # 1367289
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
22.625
Outside Diameter - Millimeter:
574.675
Bore - Millimeter:
406.4
Other Features:
2 Single Cone | 1 Double Cup | Non-Adjustable Bearing
Global Part Number GPN:
658607
Assembly Components:
NA285160 (2) | 285228D (1)
Basic Number:
NA285160
Precision Class:
Standard