26088-6980
Description
26088-6980 OIL SEAL ; NON RETURNABLE 495MM ID 546MM OD 19MM W
Part # 26088-6980
BDI # 22811883
Features
Housing Bore - Millimeter:
546.1
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
21.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
19.5
Shaft Diameter - Millimeter:
495.3
Inch - Metric:
Inch
21840-4269
Description
21840-4269 OIL SEAL ; NON RETURNABLE 559MM ID 597MM OD 19MM W
Part # 21840-4269
BDI # 22837762
Features
Housing Bore - Millimeter:
596.9
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
23.5
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
22
Shaft Diameter - Millimeter:
558.8
Inch - Metric:
Inch
24700-0443
Description
24700-0443 OIL SEAL ; 635MM ID X 673MM OD X 19MM W LARGE BORE
Part # 24700-0443
BDI # 22819931
Features
Housing Bore - Millimeter:
673.1
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
26.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
25
Shaft Diameter - Millimeter:
635
Inch - Metric:
Inch
25003-9757
Description
25003-9757 OIL SEAL ; LARGE BORE 416MM ID X 467MM OD X 21MM W
Part # 25003-9757
BDI # 22837440
Features
Housing Bore - Millimeter:
466.725
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
18.375
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
16.375
Shaft Diameter - Millimeter:
415.925
Inch - Metric:
Inch
26188-5921
Description
26188-5921 OIL SEAL ; NON RETURNABLE 660MM ID 702MM OD 19MM W
Part # 26188-5921
BDI # 22818345
Features
Housing Bore - Millimeter:
701.675
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
27.625
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
26
Shaft Diameter - Millimeter:
660.4
Inch - Metric:
Inch